3M

1 qt Disinfectant Ready-to-Use Cleaner

Part #3M04801129612  |  Manufacturer Part #04801129612

Size:

1 qt
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A general, non-acid, non-abrasive cleaner and disinfectant.
  • Clean, deodorize and disinfectant in one step.
  • Highly effective against a broad spectrum of pathogenic microorganisms

Specifications

Color Finish: Clear

Color Finish Category: Clear

Dilution Rate: Ready to Use

Size: 1 qt

Type: 3M04801129612

UL Listed: No