0 items

3M 1 x 1 x 3/16 in. Cut and Polished Unitized Wheel

3M04801101560

Diameter

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions

SPECIFICATIONS

Diameter
1 in
Lead Law Compliant
Yes
Tool Type
Deburring Wheel
Width
3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday