10 x 4 in. Surface Preparation Pad in Brown and Maroon

You last purchased this on
 
Scotch-Brite™

10 x 4 in. Surface Preparation Pad in Brown and Maroon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

10 x 4 in. Surface Preparation Pad in Brown and Maroon

  • Fast #
  • Part #3M7000001115
  • Item #7480813
  • Manufacturer Part #7000001115
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aggressively scrubs finishes in preparation for recoating
  • Use with rotary or automatic floor machines
  • Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
  • Color: Maroon (SPP)
  • Helps enhance safety and productivity: no slippery residue from stripper; no cleanup on baseboards or nearby floors; no chemical contamination on skin, clothes and shoes
  • Pad Size: 10" x 4-5/8"
  • Helps reduce labor hours and material costs related to stripping floors
  • Heavy duty scrubbing for 2 - 4 coat removal prior to recoating
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown, Maroon
Length:
10 in
Width:
4 in