3M 10 x 5-1/2 in. Packing Envelope (Case of 1000)

3M02120073785

Width

5-1/2 in

$130.66

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy to use, this packing list envelope is side-loaded
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Product offers convenient peel-and-stick document attachment
  • Provides control and protection of on-package packing list and invoice documents

SPECIFICATIONS

Color Finish
Clear
Length
10 in
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday