10 yd. x 2 in. Impact Strip Tape

You last purchased this on
 
3M™

10 yd. x 2 in. Impact Strip Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

10 yd. x 2 in. Impact Strip Tape

  • Fast #
  • Part #3M7000001171
  • Item #764099
  • Manufacturer Part #7000001171
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Greater visibility during removal due to green color
  • Thinnest of the portfolio yet provides outstanding conformability
  • Green, durable backing protects against a variety of blasting media
  • Easy release paper liner makes for efficient die-cutting
  • Adhesive helps ensure clean, one-piece removal without residue
  • Acrylic adhesive provides reliable bond to various surfaces
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Length:
10 yd
Material:
Plastic, Rubber
Material Type:
Acrylic
Thickness:
35 mil
Width:
2 in