3M 100m Box Sealing Tape

3M0511119290

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in the USA
  • Rolls can be easily applied by hand, manual dispenser or 3M-Matic™ case sealer
  • Scotch® Tape quality ensures consistent unwind with minimal waste
  • Softer adhesive penetrates shorter fibers of highly recycled content for a strong hold
  • Synthetic rubber hot melt adhesive designed specifically for challenging corrugate

SPECIFICATIONS

Color Finish
Clear
Length
100 m
Material
Plastic, Synthetic Rubber
Material Type
Polypropylene
Tensile Strength
30 lbs/inch
Thickness
2.6 mil
Width
48 mm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday