11 x 1-3/5 in. Fire Barrier Putty Stix in Red

Part #3M05111516526  |  Item #2145069  |  Manufacturer Part #05111516526

$ 25.14 EACH

Color/Finish:
Red

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Firestop tested up to 4 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
  • Provides draft and cold smoke seal
  • Often used to fill voids in large and/or complex firestop systems
  • Pliable and conformable to mold easily into required shapes
  • Noncorrosive to metal and compatible with synthetic cable jackets
  • Will not dry out or crumble, re-enterable

Documents

Specifications

ASTM Specifications: ASTM E 814

Color Finish: Red

Height: 1-3/5 in

Length: 11 in

Material: Intumescent

UL Listed: Yes