12 in. Non-woven Nylon and Non-woven Polyester Fiber Cleaner Pad (Case of 5)
12 in. Non-woven Nylon and Non-woven Polyester Fiber Cleaner Pad (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used with detergent solution to scrub hard surface floors
- Made of nylon and polyester fibers in an open textured non-woven construction
- Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
- Environmentally preferable, low odor & zinc free
- Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Documents
Specifications
- Application:
- Ceramic, Cleaning, Linoleum, Plastic, Scrubbing, Vinyl
- Color Finish Name:
- Blue
- Green Seal Certified:
- Yes
- Material:
- Plastic
- Material Type:
- Non-woven Nylon, Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 12 in
- RPM:
- 600
- Thickness:
- 1 in