12 x 18 in. 120 µm Sanding Screen

Part #3M48011298603  |  Item #7480705  |  Manufacturer Part #48011298603

Call for Pricing per CASE

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Grit Size: 120 µm

Length: 12 in

Material: Mesh

Product Type: Sanding Screen

Width: 18 in