15 in. Wastewater Marker in Green 25-Count

This product has been replaced by

Prototek Green 15 in. General Purpose and Reclaimed Water Full Range Marker
3M™ Green Full Range Marker - Wastwater
Manufacturer Part #7100178458
You last purchased this on
 
3M™

1200 Series -XR/ID 15 in. Wastewater Marker in Green 25-Count

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Prototek Green 15 in. General Purpose and Reclaimed Water Full Range Marker
3M™ Green Full Range Marker - Wastwater
Manufacturer Part #7100178458
3M™

1200 Series -XR/ID 15 in. Wastewater Marker in Green 25-Count

  • Fast #
  • Part #3M7000058688
  • Item #4842492
  • Manufacturer Part #7000058688
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Doubles as a digging shield
  • Accurate even in congested areas
  • Positive identification using facility information
  • Protected from damage from above-ground environment
  • Eliminates costly dig ins
  • Helps eliminate misallocates
  • Easy to use
  • 8 ft programming depth
  • RFID capability
  • Requires Certification

Documents


Specifications

Application:
Commercial, Wastewater
Brand Model Compatibility:
3M™ Dynatel locators
Collection:
1200 Series -XR/ID
Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
8 ft
Diameter:
15 in
Length:
7/10 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Pack of 25
Thickness:
13/20 in
Tool Type:
Marker
Weight:
1 lb