13 in. Non-woven Nylon and Non-woven Polyester Fiber Stripper Pad

Part #3M04801108441  |  Item #7479357  |  Manufacturer Part #04801108441

$ 11.66 EACH
(Pricing is for 13 in)

Pad Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To remove all finish, sealer and contaminants from the floor surface
  • Use with Rotary or Automatic
  • Low Speed 175 600 RPM
  • Brown Stripper

Specifications

Application: [Ceramic, Concrete, Industrial, Stripping]

Color Finish: Brown

Material: Plastic

Material Type: [Non-woven Nylon, Non-woven Polyester Fiber]

Package Quantity: Case of 5

Pad Size: 13 in

RPM: 600

Thickness: 1 in