13 in. Non-woven Polyester Fiber Autoscrubber Pad in Amber Green (Case of 5)

You last purchased this on
 
3M™

13 in. Non-woven Polyester Fiber Autoscrubber Pad in Amber Green (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

13 in. Non-woven Polyester Fiber Autoscrubber Pad in Amber Green (Case of 5)

  • Fast #
  • Part #3M7000120817
  • Item #7106225
  • Manufacturer Part #7000120817
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For daily use
  • Ideal for use on an autoscrubber
  • Scrubs and cleans
  • High Solids finish with excellent leveling and fast dry time
  • TopLine Autoscrubber.
  • Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pads
  • Helps maintain floor appearance
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Linoleum, Vinyl
Color Finish Name:
Amber Green
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
13 in
RPM:
600
Thickness:
1 in