13 in. Non-woven Polyester Fiber Super Polish Pad (Case of 5)

You last purchased this on
 
3M™

13 in. Non-woven Polyester Fiber Super Polish Pad (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

13 in. Non-woven Polyester Fiber Super Polish Pad (Case of 5)

  • Fast #
  • Part #3M7000000684
  • Item #7106213
  • Manufacturer Part #7000000684
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
  • Made of polyester fibers in an open textured non-woven construction
  • Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
  • Reduces the number of stripping and recoating events
  • For use with low-speed floor machines on many types of floors including wood
  • Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Requires Certification

Documents


Specifications

Application:
Buffing Operations, Ceramic, Linoleum, Plastic, Vinyl, Wood
Color Finish Name:
White
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
13 in
RPM:
600
Thickness:
1 in