14 in. High Productivity Pad in Black(Case of 5)
14 in. High Productivity Pad in Black(Case of 5)
Package Quantity Info:
EA: 1 IP: 1 PT: 118-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3M's™ most aggressive stripping pad
- Made of continuous filament nylon in an open textured non-woven construction
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- For fast removal of finish and proven consistent stripping
- Certified by Green Seal® for Environmental Innovation based on a design for significantly improved mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation.
- Unique open construction resists loading and clogging
- Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
Documents
Specifications
- Application:
- Concrete, Industrial, Stripping
- Color Finish Name:
- Black
- Green Seal Certified:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Case of 5
- Pad Size:
- 14 in
- RPM:
- 600
- Thickness:
- 0.5 in