Extended Range Ball Marker in Red
This product has been replaced by
Manufacturer Part #7100178034
1400 Series Extended Range Ball Marker in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Underground marker
- Durable
- Accurate even in congested areas
- Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
- Helps eliminate misallocates
- Protected from damage from above-ground environment
- Easy to use
- Frequency- and color-coded
- 5 ft passive depth
- Helps identify specific utility
Specifications
- Application:
- Commercial, Power Industry
- Collection:
- 1400 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 4 in
- Length:
- 4 in
- Tool Type:
- Marker
- Weight:
- 0.7 lb
- Width:
- 1-15/16 in