Polyethylene Near Water Surface Marker for Dynatel Locator

This product has been replaced by

NEAR-SURFACE MARKER 1434-XR/ID 2 FT RANGE WATER
3M™ Blue Near Surface Marker - Water
Manufacturer Part #7100178153
You last purchased this on
 
3M™

1400 Series-XR/iD Polyethylene Near Water Surface Marker for Dynatel Locator

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

NEAR-SURFACE MARKER 1434-XR/ID 2 FT RANGE WATER
3M™ Blue Near Surface Marker - Water
Manufacturer Part #7100178153
3M™

1400 Series-XR/iD Polyethylene Near Water Surface Marker for Dynatel Locator

  • Fast #
  • Part #3M7000132995
  • Item #4842501
  • Manufacturer Part #7000132995
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Durable
  • Accurate even in congested areas
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Easy to use
  • Frequency- and color-coded
  • 3 ft programming depth
  • Helps identify specific utility
  • Requires Certification

Documents


Specifications

Application:
Commercial, Water
Brand Model Compatibility:
Dynatel Locator
Collection:
1400 Series-XR/iD
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2 ft
Diameter:
39/50 in
Length:
3 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Pack of 50
Tool Type:
Marker
Weight:
0.88 oz