1.5 gpm Water Filter System

Part #3MICE120S  |  Item #4860227  |  Manufacturer Part #5616003

$ 169.96 EACH

Flow Rate:

1.5 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides consistent quality water for commercial ice machines and commercial steam tables by reducing sediment, chlorine taste and odor and scale
  • Enhances water clarity
  • Protects equipment from sediment, chlorine and scale
  • Reduces chlorine corrosion of metallic components and extends equipment life
  • Reduces calcium and magnesium formation as hard scale for reduced downtime and unscheduled maintenance
  • Sanitary quick change (SQC) encapsulated cartridge design allows for fast and easy change-outs

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 42, ANSI 53]

Capacity: 9000 gal

Cartridge Type: Filter

Contaminant Removal: [Sediment, Scale, Chlorine Taste and Odor]

Flow Rate: 1.5 gpm

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53]

Type: 3MICE120S