15 in. Buffer Pad in Red(Case of 5)

Part #3M04801108390  |  Item #7106253  |  Manufacturer Part #04801108390

$ 16.18 per CASE
(Pricing is for 15 in)

Pad Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To remove light soil and other contaminants
  • For light scrubbing
  • Cleans without dulling floor finish
  • Use with Rotary or Automatic
  • Low Speed 175 600 RPM
  • Red Buffer.

Specifications

Application: [Buffing Operations, Cleaning, Linoleum, Vinyl]

Color Finish: Red

Material: Plastic

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 15 in

RPM: 600

Thickness: 1 in