15 in. Full Range Marker Straight Blue

You last purchased this on
 
3M™

15 in. Full Range Marker Straight Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

15 in. Full Range Marker Straight Blue

  • Fast #
  • Part #3M05400737727
  • Item #307990
  • Manufacturer Part #05400737727
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Underground marker
  • Doubles as a digging shield
  • Accurate even in congested areas
  • Positive identification using facility information
  • Protected from damage from above-ground environment
  • Eliminates costly dig ins
  • Helps eliminate misallocates
  • Easy to use
  • 8 ft passive depth
  • RFID capability
  • Requires Certification

Documents


Specifications

Application:
Commercial, Water
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
15 ft
Length:
7/10 in
Thickness:
0.65 in
Tool Type:
Marker