15 in. Full Range Waste Water Marker

Part #3M05400737726  |  Item #307991  |  Manufacturer Part #05400737726

$ 22.50 EACH

Diameter:

15 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Accurate even in congested areas
  • Underground marker
  • Doubles as a digging shield
  • Easy to use
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Eliminates costly dig ins
  • Positive identification using facility information
  • RFID capability
  • 8 ft passive depth

Documents

Specifications

Application: [Commercial, Wastewater]

Color Finish: Green

Color Finish Category: Greens

Diameter: 15 ft

Length: 7/10 in

Thickness: 0.65 in

Tool Type: Marker

Type: 3M05400737726