15 in. Non-woven Nylon and Non-woven Polyester Fiber Cleaner Pad (Case of 5)

Part #3M04801108408  |  Item #7106275  |  Manufacturer Part #04801108408

$ 28.40 per CASE
(Pricing is for 15 in)

Pad Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy-duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Used with detergent solution to scrub hard surface floors
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Color: Blue

Specifications

Application: [Ceramic, Cleaning, Linoleum, Plastic, Scrubbing, Vinyl]

Color Finish: Blue

Green Seal Certified: Yes

Material: Plastic

Material Type: [Non-woven Nylon, Non-woven Polyester Fiber]

Package Quantity: Case of 5

Pad Size: 15 in

RPM: 600

Thickness: 1 in