17 in. Stripper Pad in Brown (Case of 5)
17 in. Stripper Pad in Brown (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can clean heavily soiled hard surface floors such as concrete when used with appropriate cleaning chemicals
- Also used for dry stripping floors using minimum moisture content stripping chemicals
- Used with water based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Conformable stripping pad for uneven floors
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Made of nylon and polyester fibers in an open textured non-woven construction
Documents
Specifications
- Color Finish Name:
- Brown
- Material:
- Plastic
- Material Type:
- Non-woven Nylon, Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 17 in
- Thickness:
- 1 in
- UL Listed:
- No
- Width:
- 17 in