3M

1.75 gpm Water Filter Replacement Cartridge

Part #3MAP517  |  Manufacturer Part #51711

Flow Rate:

1.75 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • System reduces sediment1 and chlorine taste and odor1 and scale1
  • Dual stage carbon-block filtration process helps provide cleaner, clearer better tasting drinking water
  • Sanitary Quick Change (SQC) cartridge design helps makes cartridge change-out fast and easy
  • Filter allows for use on both chlorinated (municipal) and non-chlorinated (well water) systems

Lead Law Compliant

Specifications

Capacity: 750 gal

Cartridge Type: Filter

Filtering Material: No

Flow Rate: 1.75 gpm

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: No

Temperature Range: 40 to 100 Deg F