18 in. High Productivity Pad in Black(Case of 5)

You last purchased this on
 
3M™

18 in. High Productivity Pad in Black(Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

18 in. High Productivity Pad in Black(Case of 5)

  • Fast #
  • Part #3M7000045868
  • Item #7106217
  • Manufacturer Part #7000045868
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3M's™ most aggressive stripping pad
  • Made of continuous filament nylon in an open textured non-woven construction
  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • For fast removal of finish and proven consistent stripping
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation.
  • Unique open construction resists loading and clogging
  • Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
  • Requires Certification

Documents


Specifications

Application:
Concrete, Industrial, Stripping
Color Finish Name:
Black
Green Seal Certified:
Yes
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Case of 5
Pad Size:
18 in
RPM:
600
Thickness:
0.5 in