3-7/10 in. Blue, Orange, Red and Yellow Wire Connector
3-7/10 in. Blue, Orange, Red and Yellow Wire Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- UV-resistant, light blue polypropylene tube and steel spring R/Y+ connector
- Used for water-intensive applications such as golf courses, irrigation controls and outdoor lighting
- Moisture seals the connection for direct-burial applications
- UL listed, cULus listed and RoHS 2011/65/EU compliant
- Includes 3M™ performance plus wire connector R/Y+ and high-impact, UV-resistant polypropylene tube prefilled with moisture-resistant grease
- Withstands a temperature range of -40 to 221 ° F (-40 to 105 ° C)
- Rated for 600V applications
- Accommodates wire size of 18 to 10 AWG
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Red
- Diameter:
- 1 in
- Diameter - Inside 1:
- 311/500 in
- Diameter - Outside:
- 83/125 in
- Height:
- 3-1/2 in
- Length:
- 3-7/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 105
- Minimum Temperature:
- 105
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Product Type:
- Connector
- Temperature Range:
- 32 to 120 Deg F (0 to 49 Deg C)
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- Volts:
- 600V
- Weight:
- 21.68 g
- Width:
- 1-73/1000 in
- Wire Gauge (AWG):
- 18-10 AWG