19 in. Buffer Pad in Red(Case of 5)
19 in. Buffer Pad in Red(Case of 5)
Package Quantity Info:
EA: 1 IP: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used for everyday cleaning under and automatic scrubber
- Also designed for spray buffing
- Use to light scrub without dulling the finish
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
- Use on rotary or automatic floor machines
- Cleans when damp; buffs when dry
Documents
Specifications
- Application:
- Buffing Operations, Cleaning, Linoleum, Vinyl
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 19 in
- RPM:
- 600
- Thickness:
- 1 in