19 in. Non-woven Nylon and Non-woven Polyester Fiber Burnish Pad (Case of 5)

Part #3M04801108752  |  Item #7106211  |  Manufacturer Part #04801108752

$ 40.20 per CASE
(Pricing is for 19 in)

Pad Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use on softer finishes
  • Produces a brilliant gloss
  • Exceptional durability and life
  • The problem solver for soft finishes
  • Use with Electric, Battery and Propane
  • Ultra High Speed 1500 3000 RPM

Specifications

Application: [Polishing, Linoleum, Vinyl]

Color Finish: Aqua Blue

Material: Plastic

Material Type: [Non-woven Nylon, Non-woven Polyester Fiber]

Package Quantity: Case of 5

Pad Size: 19 in

RPM: 3000

Thickness: 1 in