3M

2-4/5 x 4-1/2 x 1-1/5 in. Easy Erasing Pad

Part #3M48011590318  |  Manufacturer Part #48011590318

Length:

4-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy erasing pad
  • Soft, flexible pad cleans many surfaces and is safe for indirect food contact areas
  • Innovative white polymeric foam erases hard-to-clean stains, marks and scuffs
  • Unique blue urethane layer provides durability and keeps hands away from messes

Specifications

Application: [Commercial, Kitchen]

Color Finish: [Blue, White]

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 4-1/2 in

Material: [Foam, Plastic]

Material Type: Urethane

Product Type: Erasing Pad

Thickness: 1.2 in

Width: 2-4/5 in