2 Gpm Undersink Water Filter Opaque

Part #3MAP200  |  Item #43987  |  Manufacturer Part #5528901

$ 132.84 EACH

Flow Rate:

2 gpm

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Space saving design for easy installation under sink or unconfined spaces
  • Offers clearer, cleaner, better tasting water with high efficiency chlorine taste and odor, and sediment reduction in 1 system
  • Designed with specially formulated high-adsorption activated carbon to help provide effective filtration of unwanted chlorine taste and odor
  • Easy to install and change-out cartridge
  • Premium performance pre-filter for high sediment reduction efficiency
  • System tested and certified by NSF International

Lead Law Compliant

Documents

Specifications

Application: Residential

Capacity: 2000 gal

Cartridge Type: Sediment Cartridge

Contaminant Removal: [Sediment, Particulate, Dirt, Rust, Chlorine Taste and Odor]

Diameter: 4-7/8 in

End Connection 1: NPT

End Connections: NPT

Filtering System: Whole House

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 2 gpm

Height: 8-13/16 in

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

Type: 3MAP200

Width: 4-7/8 in