3M 2 in. Fibre Disc Pad

3M05114422354

Diameter

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cuts fast and requires less pressure to be effective
  • Grinding aid for cooler running helps prevent heat damage to stainless steel and nickel
  • Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
  • Roloc™ attachment makes changing discs as easy as a simple twist-off, twist-on motion, saving time and effort in multi-step applications
  • Stiff fiber backing stands up to heavyweight applications such as high-pressure weld leveling

SPECIFICATIONS

Diameter
2 in
RPM
25000
Tool Type
Sandpaper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday