0 items

3M 2 in. Green Corps Cut Off Wheel

3M05114483487

Diameter

2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Longer life and faster cut
  • Rigid, reinforced resin-bonded wheel cuts almost all materials including fiberglass, stainless steel, mild steel and aerospace alloys
  • Rigid, reinforced resin-bonded wheel cuts almost all materials including stainless steel, mild steel and aerospace alloys
  • Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used

SPECIFICATIONS

Diameter
2 in
RPM
42000
Tool Type
Cut Off Wheel
Width
1/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday