2 in. x 100 ft. Wrap Tape
2 in. x 100 ft. Wrap Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HIGH TACK ADHESIVE: Offers resistance to corrosion, impact, abrasion and puncture
- UV EXPOSURE: Highly resistant to UV rays, soil acids, alkalis, salts, chemicals and varying weather conditions
- EXTREME TEMPERATURE ADHESIVE: Withstands a wide range of temperatures -55 to 176 °F (-48 to 80 °C)
- FLEXIBLE PVC BACKING: Offers mechanical strength and electrical insulation properties
- INDUSTRIAL APPLICATIONS: Ideal for maintaining and repairing electrical systems in the construction, irrigation, mining, utility, and energy industries
Documents
Specifications
- Application:
- Metal
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 100 ft
- Material:
- Rubber
- Product Type:
- Pipe Wrap Tape
- Size:
- 2 in x 100 ft
- Temperature Range:
- -55 to 176 Deg F
- Thickness:
- 10 mil
- UL Listed:
- No
- Width:
- 2 in