2 in. x 60 yd. General Purpose Mask Tape

You last purchased this on
 
3M™

2 in. x 60 yd. General Purpose Mask Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

2 in. x 60 yd. General Purpose Mask Tape

  • Fast #
  • Part #3M02120026077
  • Item #1582853
  • Manufacturer Part #02120026077
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure sensitive rubber adhesive provides quick stick to a variety of surfaces
  • Provides conformability on irregular surfaces and around corners
  • Cost effective solution for indoor, light-duty applications
  • Ideal for marking, temporary holding, wrapping and sealing
  • Crepe paper backing tears by hand
  • Requires Certification

Specifications

Color Finish Name:
Natural
Length:
60 yd
Temperature Range:
Up to 150 Deg F
Thickness:
5.2 mil
Width:
2 in