2 L Multi-surface Cleaner Concentrate
2 L Multi-surface Cleaner Concentrate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Effectively removes marks from heavy dirt and soiled areas
- Effective on most marker, pen and pencil sports
- Automatic dispensing eliminates measuring and mixing and helps ensure accurate dilutions
- May be used for carpet spot and stain remover
- Effective on food-based grease spots
- No-rinse formula
Documents
Specifications
- Application:
- Aluminum, Carpet, Chrome, Desks, Marble, Plastic Surface, Stainless Steel, Whiteboards
- Dilution Rate:
- 1:13
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Surface Cleaner
- Size:
- 2 L