5/8 x 4. Plastic Two-way Raised Pavement Marker in Blue
5/8 x 4. Plastic Two-way Raised Pavement Marker in Blue
Frequently Purchased Together
Product Details
- Tough, impact-resistant bodies and abrasion-resistant polycarbonate prismatic lenses ensure long-lasting performance and durability
- Diamond Grade™ microprismatic optics provide excellent wet and dry reflectivity
- 3M™ Raised Pavement Markers Series 290 are highly visible at night and in rainy conditions
- Application finger grips
- Variety of color combinations, including colors for hydrant and utilities location
- Lightweight
- Rumble effect for added awareness
- Durable construction
- Compatible with standard bitumen and epoxy adhesives
Specifications
- Application:
- Asphalt, Concrete, Construction, Curbs, Ramps
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 5/8 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Marker
- Width:
- 4 in