3M
20 ft. 3200 Wet Area Matting in Blue
Part #3M04801113722 | Item #5138551 | Manufacturer Part #04801113722
Product Details
- All vinyl wet-area floor mat is durable and oil-resistant
- Z-web design provides uniform foot support and will not flatten over time
- Open construction drains water, helping keep surfaces drier
- Enhanced slip resistance helps reduce falls
- Antimicrobial coating provides resistance to mildew, fungus, and odors in the mat
Specifications
Color Finish: Blue
Length: 20 ft
Material: Plastic
Product Type: Floor Mat
Type: 3M04801113722
Width: 3 ft