3M 20 Gpm High Flow House Filter With Cartridge Stainless Steel

3MAP903

Manufacturer Part #: 5621102

Flow Rate

20 gpm

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sanitary quick change (SQC) design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Up to 20 gpm flow rate meets the water pressure demands of most homes
  • Manufactured from FDA CRF 21 compliant materials
  • Features 304 stainless steel head provides "sweat-in-place" installation, corrosion resistance, and long life
  • Whole house water filtration helps reduce sediment build-up and increase the life of hot water heaters and appliances

SPECIFICATIONS

Application
Residential
Capacity
100000 gal
Contaminant Removal
Chlorine Taste and Odor, Particulate, Rust, Scale, Sediment
Diameter
4-1/2 in
Filtering System
Whole House
Flow Rate
20 gpm
Height
25-1/6 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42
Type
3MAP903

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday