20 in. Non-woven Polyester Fiber Burnish Pad in Tan (Case of 5)
20 in. Non-woven Polyester Fiber Burnish Pad in Tan (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Produces brilliant “wet-look” gloss
- For low to moderate burnishing
- Ultra high speed (1500-3000 RPMs)
- Helps enhance safety and productivity: no slippery residue from stripper; no cleanup on baseboards or nearby floors; no chemical contamination on skin, clothes and shoes
- For use with electric, battery and propane floor machines running at ultra high speed (1500 rpm and above)
- Uniform fiber coating throughout the floor pad delivers high performance over the life of the pad
Specifications
- Application:
- Polishing, Linoleum, Vinyl
- Color Finish Name:
- Tan
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in
- RPM:
- 3000
- Thickness:
- 1 in