20 in. Round Floor Pad in Purple Diamond

You last purchased this on
 
3M™

Scotch-Brite® 20 in. Round Floor Pad in Purple Diamond

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Scotch-Brite® 20 in. Round Floor Pad in Purple Diamond

  • Fast #
  • Part #3M7100159502
  • Item #7480782
  • Manufacturer Part #7100159502
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Simplified, one-step process that simultaneously cleans and polishes stone floors
  • Helps eliminate the need to use floor finishes, coatings, stripper and crystallization products, and the labor-intensive work associated with applying these chemical products
  • Diamond-coated floor pads for cleaning and polishing marble, terrazzo, slate and polished concrete flooring
  • Color: Purple
  • Material: Non-woven nylon/polyester fiber
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Conditions floors to bring out a medium gloss to enhance floor appearance
  • Requires Certification

Documents


Specifications

Application:
Burnishing, Polishing
Collection:
Scotch-Brite®
Color Finish Category:
Purples
Color Finish Name:
Purple Diamond
Material:
Fiber, Plastic
Material Type:
Nylon, Polyester
Pad Size:
20 in
Thickness:
1 in