3M
20 in. Surface Preparation Pad (Case of 10)
Part #3M04801129592 | Item #7106224 | Manufacturer Part #04801129592
$
72.41
per CASE
Product Details
- Aggressively scrubs finishes in preparation for recoating
Documents
Specifications
Material: Plastic
Material Type: Vinyl
Package Quantity: Case of 10
Pad Size: 20 in
UL Listed: No
Weight: 0.246