20 in. Surface Preparation Pad (Case of 10)
20 in. Surface Preparation Pad (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aggressively scrubs finishes in preparation for recoating
- Use with rotary or automatic floor machines
- Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
- Helps enhance safety and productivity: no slippery residue from stripper; no cleanup on baseboards or nearby floors; no chemical contamination on skin, clothes and shoes
- Helps reduce labor hours and material costs related to stripping floors
- Heavy duty scrubbing for 2 - 4 coat removal prior to recoating
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Case of 10
- UL Listed:
- No
- Weight:
- 0.03 lb
- Width:
- 14 in