20 x 14 in. Buffer Pad in Red (Case of 10)

Part #3M04801159258  |  Item #7480693  |  Manufacturer Part #04801159258

$ 89.62 per CASE

Width:

14 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Buffer pad
  • Specially designed for spray buffing
  • Cleans when damp; buffs when dry
  • Quickly cleans and removes scuff marks and enhances floor appearance
  • Works great on automatic floor scrubbers for light-duty cleaning
  • Material: Non-Woven Nylon/Polyester Fiber
  • Size: 20" x 14"
  • Color: Red

Specifications

Application: Floor

Color Finish: Red

Length: 20 in

Package Quantity: Case of 10

Thickness: 1 in

Width: 14 in