3M

20 x 14 in. Nylon and Polyester Cleaner Pad in Blue (Case of 10)

Part #3M04801159259  |  Manufacturer Part #04801159259

Width:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty scrubbing pad for a 1 to 2 coat removal prior to recoating
  • Used with detergent solution to scrub hard surface floors
  • Made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Color: Blue

Specifications

Application: [Cleaning, Scrubbing]

Color Finish: Blue

Length: 20 in

Material: Plastic

Material Type: [Nylon, Polyester]

Package Quantity: Case of 10

Thickness: 1 in

Width: 14 in