3M

21 in. High Productivity Pad in Black(Case of 5)

Part #3M04801108279  |  Manufacturer Part #04801108279

Pad Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used with water-based floor finish stripping solutions to remove old soiled flor finishes and sealers
  • 3M's™ most aggressive stripping pad
  • Made of continuous filament nylon in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Unique open construction resists loading and clogging
  • For fast removal of finish and proven consistent stripping
  • Certified by Green Seal® for Environmental Innovation based on a design for significantly improved mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation.

Specifications

Application: [Concrete, Industrial, Stripping]

Color Finish: Black

Green Seal Certified: Yes

Material: Plastic

Material Type: Nylon

Package Quantity: Case of 5

Pad Size: 21 in

RPM: 600

Thickness: 0.5 in