211K 11 x 9 in. Utility Cloth Abrasive Sheet in Black

Part #3M05114405000  |  Item #738755  |  Manufacturer Part #05114405000

$ 43.00 EACH

Length:

11 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Lightweight cloth backing is both flexible and durable to withstand heavy use without tearing
  • Flexible strips can be wound around circular pieces, twisted to fit cylinders, or folded to reach into corners
  • Strips can be torn from the roll at the appropriate length for the task, reducing waste
  • Closed coat provides a consistent finish

Documents

Specifications

Application: [Deburring, Finishing, Surface Preparation]

Collection: 211K

Color Finish: Black

Grit Size: 500 µm

Length: 11 in

Material: Cloth

Product Type: Abrasive Sheet

Width: 9 in