23 in. Stripper Pad in Black (Case of 5)
23 in. Stripper Pad in Black (Case of 5)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction with a durable adhesive
- Used with water-based floor finish stripping solutions to remove old soiled flor finishes and sealers
- Color: Black
- Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
- Diameter: 23 in
- Industry standard - consistent proven performance with a long pad life
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Specifications
- Application:
- Concrete, Industrial, Plastic, Stripping, Vinyl, Wood
- Color Finish Name:
- Black
- Green Seal Certified:
- Yes
- Material:
- Plastic
- Material Type:
- Non-woven Nylon, Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 23 in
- RPM:
- 600
- Thickness:
- 0.75 in