24 in. Buffer Pad in Red(Case of 5)

Part #3M04801108399  |  Item #7480820  |  Manufacturer Part #04801108399

$ 41.96 per CASE
(Pricing is for 24 in)

Pad Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specially designed for spray buffing
  • Cleans when damp; buffs when dry
  • Quickly cleans and removes scuff marks and enhances floor appearance
  • Works great on automatic floor scrubbers for light-duty cleaning
  • Equipment type: rotary or automatic
  • Machine speed: low speed, 175-600 RPM
  • Abrasive type: mineral
  • Material: non-woven polyester fiber
  • Diameter: 24" diameter, 3-3/8" center hole diameter
  • Thickness: 1"

Specifications

Application: [Buffing Operations, Cleaning, Linoleum, Vinyl]

Color Finish: Red

Material: Plastic

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 24 in

RPM: 600

Thickness: 1 in