3M

24 in. Non-woven Polyester Fiber Burnish Pad in Tan (Case of 5)

Part #3M04801135077  |  Manufacturer Part #04801135077

Pad Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Niagara™
  • Capture and save your Post-it® Notes using Evernote to make all of your information available wherever you go
  • 30 self-stick, 11 in x 11 in Limeade sheets and a rigid backing for portability
  • Think Big! Ignited your creativity with Post-it® Big Pads
  • Post-it® Big Pads help you visualize your ideas and display on smooth, vertical surfaces
  • Large in size, yet easily portable
  • Use with Post-it® Notes and Post-it® Rolls to bring your big ideas to life

Specifications

Application: [Polishing, Linoleum, Vinyl]

Color Finish: Tan

Material: Plastic

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 24 in

RPM: 3000

Thickness: 1 in