3M

24 in. Non-woven Polyester Fiber Super Polish Pad (Case of 5)

Part #3M04801108488  |  Manufacturer Part #04801108488

Pad Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To remove scuffs and black heel marks and enhance floor appearance
  • Use with Rotary
  • Low Speed 175 600 RPM
  • White Super Polish

Specifications

Application: Buffing Operations, Ceramic, Linoleum, Plastic, Vinyl, Wood

Color Finish: White

Material: Plastic

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 24 in

RPM: 600

Thickness: 1 in