27 in. Non-woven Polyester Fiber Super Polish Pad in White (Case of 5)
27 in. Non-woven Polyester Fiber Super Polish Pad in White (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
- Made of polyester fibers in an open textured non-woven construction
- Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
- Reduces the number of stripping and recoating events
- For use with low-speed floor machines on many types of floors including wood
- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Documents
Specifications
- Application:
- Buffing Operations, Ceramic, Linoleum, Plastic, Vinyl, Wood
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 27 in
- RPM:
- 600
- Thickness:
- 1 in